-
3PN1010BStaco Energy Transformers, CORD SeriesItem Number3PN1010BMFG Item Number3PN1010BSeriesCORDProduct DescriptionTRANSFORMER, VARIABLE 0-140V 10ASpecifications
Specifications Wiring Sorted Single Phase Output (kVA) 1.4 kVA Output (Amps) 10 A Primary Volts AC 120 VAC Secondary Volts AC 0-140 VAC Shaft Rotation CW Cased Yes Enclosed No Motorized No Number of Gangs 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
3PN1210BStaco Energy Transformers, CORD SeriesItem Number3PN1210BMFG Item Number3PN1210BSeriesCORDProduct DescriptionTRANSFORMER, VARIABLE 0-120V 12ASpecifications
Specifications Wiring Sorted Single Phase Output (kVA) 1.44 kVA Output (Amps) 12 A Primary Volts AC 120 VAC Secondary Volts AC 0-120 VAC Shaft Rotation CW Cased Yes Enclosed No Motorized No Number of Gangs 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
3PN1510BStaco Energy Transformers, CORD SeriesItem Number3PN1510BMFG Item Number3PN1510BSeriesCORDProduct DescriptionTRANSFORMER, VARIABLE 0-140V 15ASpecifications
Specifications Wiring Sorted Single Phase Output (kVA) 2.1 kVA Output (Amps) 15 A Primary Volts AC 120 VAC Secondary Volts AC 0-140 VAC Shaft Rotation CW Cased Yes Enclosed No Motorized No Number of Gangs 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
3PN1010BAStaco Energy Transformers, CORD SeriesItem Number3PN1010BAMFG Item Number3PN1010BASeriesCORDProduct DescriptionTRANSFORMER VARIABLE 0-240/280V 3.5ASpecifications
Specifications Wiring Sorted Single Phase Output (kVA) 1.4 kVA Output (Amps) 10 A Primary Volts AC 120 VAC Secondary Volts AC 0-140 VAC Shaft Rotation CW Cased Yes Enclosed No Motorized No Number of Gangs 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
3PN1010BVStaco Energy Transformers, CORD SeriesItem Number3PN1010BVMFG Item Number3PN1010BVSeriesCORDProduct DescriptionTRANSFORMER, VARIABLE 0-120/140V 10ASpecifications
Specifications Wiring Sorted Single Phase Output (kVA) 1.4 kVA Output (Amps) 10 A Primary Volts AC 120 VAC Secondary Volts AC 0-140 VAC Shaft Rotation CW Cased Yes Enclosed No Motorized No Number of Gangs 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
3PN1020BStaco Energy Transformers, CORD SeriesItem Number3PN1020BMFG Item Number3PN1020BSeriesCORDProduct DescriptionTRANSFORMER, VARIABLE 0-280V 3.5ASpecifications
Specifications Wiring Sorted Single Phase Output (kVA) 0.98 kVA Output (Amps) 3.5 A Primary Volts AC 240 VAC Secondary Volts AC 0-280 VAC Shaft Rotation CW Cased Yes Enclosed No Motorized No Number of Gangs 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
3PN1020BAStaco Energy Transformers, CORD SeriesItem Number3PN1020BAMFG Item Number3PN1020BASeriesCORDProduct DescriptionTRANSFORMER VARIABLE 0-240/280V 3.5ASpecifications
Specifications Wiring Sorted Single Phase Output (kVA) 0.98 kVA Output (Amps) 3.5 A Primary Volts AC 240 VAC Secondary Volts AC 0-280 VAC Shaft Rotation CW Cased Yes Enclosed No Motorized No Number of Gangs 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
3PN1020BVStaco Energy Transformers, CORD SeriesItem Number3PN1020BVMFG Item Number3PN1020BVSeriesCORDProduct DescriptionTRANSFORMER VARIABLE 0-240/280V 3.5ASpecifications
Specifications Wiring Sorted Single Phase Output (kVA) 0.98 kVA Output (Amps) 3.5 A Primary Volts AC 240 VAC Secondary Volts AC 0-280 VAC Shaft Rotation CW Cased Yes Enclosed No Motorized No Number of Gangs 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
3PN1220BStaco Energy Transformers, CORD SeriesItem Number3PN1220BMFG Item Number3PN1220BSeriesCORDProduct DescriptionTRANSFORMER, VARIABLE 0-240V 5.0ASpecifications
Specifications Wiring Sorted Single Phase Output (kVA) 1.2 kVA Output (Amps) 5 A Primary Volts AC 240 VAC Secondary Volts AC 0-240 VAC Shaft Rotation CW Cased Yes Enclosed No Motorized No Number of Gangs 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
3PN1510BAStaco Energy Transformers, CORD SeriesItem Number3PN1510BAMFG Item Number3PN1510BASeriesCORDProduct DescriptionTRANSFORMER, VARIABLE 0-140V 15ASpecifications
Specifications Wiring Sorted Single Phase Output (kVA) 2.1 kVA Output (Amps) 15 A Primary Volts AC 120 VAC Secondary Volts AC 0-140 VAC Shaft Rotation CW Cased Yes Enclosed No Motorized No Number of Gangs 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.